- 5" Roll Diameter
- One Roll
- Rubber
- CEMA Class C - Medium Duty
- for 24" Belt Width
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing - Length | 33 in |
| Overall Height | 14.19 in |
| Idler Type | Rubber Disc Return Idler (Massed Ends) Self Aligning |
| Width of Bolt Spacing [Max] | 9 in |
| Roller Material | Rubber |
| Bracket Width | 9 in |
| Belt Width | 24 in |
| Roller Dia. | 5 in |
| Lubrication | Factory Sealed |
| Installed Options | None |
| Bracket Length | 35.76 in |
| Roller Span | 26 3/4 in |
| Roll Type | One Roll |
| Roller Length | 26.75 in |
| Trough Angle [Nom] | 0 ° |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Center Roll Height | 26 3/4 in |
| Weight | 101.0 LB |

