- 5" Roll Diameter
- One Roll
- Rubber
- CEMA Class C - Medium Duty
- for 42" Belt Width
| Bracket Length | 53.76 in |
| Overall Height | 14.19 in |
| Lubrication | Factory Sealed |
| Center Roll Height | 44 3/4 in |
| Roller Dia. | 5 in |
| Roller Span | 50 in |
| Idler Type | Return Training Idler w/* Actuating Shoe, Rubber Disc Return Idler (Massed Ends) |
| Bracket Width | 9 in |
| Bolt Hole Spacing - Length | 51 in |
| Bearing Type | Tapered Roller Bearing |
| Width of Bolt Spacing [Max] | 9 in |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Installed Options | None |
| Trough Angle [Nom] | 0 ° |
| Belt Width | 42 in |
| Roller Material | Rubber |
| Roller Length | 44.75 in |
| Roll Type | One Roll |
| Weight | 131.0 LB |

