- 5" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class C - Medium Duty
- for 20" Belt Width
| Bearing Type | Tapered Roller Bearing |
| Center Roll Height | 8.25 in |
| Width of Bolt Spacing [Max] | 9 in |
| Roller Span | 20.62 in |
| Belt Width | 20 in |
| Roller Material | Steel |
| Roller Dia. | 5 in |
| Installed Options | None |
| Bracket Length | 31 in |
| Bolt Hole Spacing - Length | 29 in |
| Idler Type | Troughing Idler |
| Roller Length | 7.44 in |
| Overall Height | 12.69 in |
| Lubrication | Factory Sealed |
| Trough Angle [Nom] | 35 ° |
| Bracket Width | 9 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roll Type | Three Rolls, Equal Length |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Weight | 50.0 LB |

