- 5" Roll Diameter
- Two Rolls, Equal Length
- Steel
- CEMA Class C - Medium Duty
- for 24" Belt Width
| Bracket Length | 35 3/4 in |
| Width of Bolt Spacing [Max] | 9 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Material | Steel |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Roller Dia. | 5 in |
| Trough Angle [Nom] | 10 ° |
| Installed Options | None |
| Roller Length | 12.81 in |
| Lubrication | Factory Sealed |
| Bearing Type | Tapered Roller Bearing |
| Center Roll Height | 8.74 in |
| Roller Span | 26.62 in |
| Idler Type | V-Return Idler |
| Bolt Hole Spacing - Length | 33 in |
| Overall Height | 14.62 in |
| Belt Width | 24 in |
| Roll Type | Two Rolls, Equal Length |
| Bracket Width | 9 in |
| Weight | 78.0 LB |

