- 6" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class C - Medium Duty
- for 48" Belt Width
| Idler Type | Adjustable Transistion Idler |
| Bracket Width | 9 in |
| Roller Material | Steel |
| Belt Width | 48 in |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Bolt Hole Spacing - Length | 57 in |
| Overall Height | 19.88 in |
| Roll Type | Three Rolls, Equal Length |
| Trough Angle [Max] | 35 ° |
| Width of Bolt Spacing [Max] | 9 in |
| Roller Span | 53.62 in |
| Trough Angle [Min] | 10 ° |
| Bracket Length | 59 in |
| Roller Dia. | 6 in |
| Lubrication | Factory Sealed |
| Roller Length | 17.12 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Center Roll Height | 9.81 in |
| Bearing Type | Tapered Roller Bearing |
| Weight | 161.0 LB |

