- 6" Roll Diameter
- Two Rolls, Equal Length
- Steel
- CEMA Class C - Medium Duty
- for 48" Belt Width
| Bracket Length | 59 3/4 in |
| Installed Options | None |
| Roller Dia. | 6 in |
| Center Roll Height | 9 1/4 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing - Length | 57 in |
| Bracket Width | 9 in |
| Lubrication | Factory Sealed |
| Roll Type | Two Rolls, Equal Length |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Material | Steel |
| Idler Type | V-Return Idler |
| Roller Length | 25.62 in |
| Belt Width | 48 in |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Overall Height | 16.75 in |
| Width of Bolt Spacing [Max] | 9 in |
| Roller Span | 16 3/4 in |
| Trough Angle [Nom] | 10 ° |
| Weight | 104.0 LB |

