- 5" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class D - Medium/Heavy Duty
- for 72" Belt Width
| Roll Type | Three Rolls, Equal Length |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bearing Type | Tapered Roller Bearing |
| Trough Angle [Min] | 10 ° |
| Bracket Width | 11 1/2 in |
| Idler Type | Adjustable Transistion Idler |
| Bracket Length | 89 in |
| Roller Span | 77 3/4 in |
| Belt Width | 72 in |
| Roller Dia. | 5 in |
| Roller Material | Steel |
| Center Roll Height | 9.69 in |
| Lubrication | Factory Sealed |
| Width of Bolt Spacing [Max] | 11 1/2 in |
| Overall Height | 24.12 in |
| Bolt Hole Spacing - Length | 81 in |
| Trough Angle [Max] | 35 ° |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Roller Length | 25.19 in |
| Weight | 184.0 LB |

