- 5" Roll Diameter
- One Roll
- Steel
- CEMA Class D - Medium/Heavy Duty
- for 48" Belt Width
| Bracket Length | 59 in |
| Roller Dia. | 5 in |
| Roller Span | 50.62 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Installed Options | None |
| Overall Height | 6.75 in |
| Bearing Type | Tapered Roller Bearing |
| Trough Angle [Nom] | 0 ° |
| Width of Bolt Spacing [Max] | 8.880 in |
| Idler Type | Return Idler |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Roller Material | Steel |
| Belt Width | 48 in |
| Roll Type | One Roll |
| Roller Length | 50.62 in |
| Center Roll Height | 6 3/4 in |
| Bolt Hole Spacing - Length | 57 in |
| Bracket Width | 8.88 in |
| Lubrication | Factory Sealed |
| Weight | 53.0 LB |

