- 5" Roll Diameter
- One Roll
- Rubber
- CEMA Class D - Medium/Heavy Duty
- for 72" Belt Width
| Roller Length | 74.75 in |
| Installed Options | None |
| Bearing Type | Tapered Roller Bearing |
| Roller Material | Rubber |
| Bracket Width | 10 in |
| Belt Width | 72 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Center Roll Height | 12.19 in |
| Idler Type | Rubber Disc Return Idler (Massed Ends) |
| Bolt Hole Spacing - Length | 81 in |
| Roller Span | 77.56 in |
| Roller Dia. | 5 in |
| Lubrication | Factory Sealed |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Width of Bolt Spacing [Max] | 10 in |
| Bracket Length | 83.76 in |
| Roll Type | One Roll |
| Trough Angle [Nom] | 0 ° |
| Overall Height | 14.19 in |
| Weight | 215.0 LB |

