- 6" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class D - Medium/Heavy Duty
- for 60" Belt Width
| Overall Height | 24.62 in |
| Center Roll Height | 9.5 in |
| Width of Bolt Spacing [Max] | 9 in |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Bolt Hole Spacing - Length | 69 in |
| Bracket Width | 9 in |
| Roller Dia. | 6 in |
| Bracket Length | 71 in |
| Roller Span | 52.06 in |
| Roller Length | 21.19 in |
| Belt Width | 60 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bearing Type | Tapered Roller Bearing |
| Idler Type | Troughing Idler |
| Roll Type | Three Rolls, Equal Length |
| Installed Options | None |
| Trough Angle [Nom] | 45 ° |
| Lubrication | Factory Sealed |
| Roller Material | Steel |
| Weight | 140.0 LB |

