- 6" Roll Diameter
- Two Rolls, Equal Length
- Steel
- CEMA Class D - Medium/Heavy Duty
- for 66" Belt Width
| Installed Options | None |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Span | 69.38 in |
| Trough Angle [Nom] | 10 ° |
| Roller Length | 34.62 in |
| Bracket Width | 9 in |
| Roller Material | Steel |
| Roll Type | Two Rolls, Equal Length |
| Lubrication | Factory Sealed |
| Roller Dia. | 6 in |
| Idler Type | V-Return Idler |
| Bolt Hole Spacing - Length | 75 in |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Overall Height | 19.06 in |
| Bracket Length | 77 3/4 in |
| Belt Width | 66 in |
| Bearing Type | Tapered Roller Bearing |
| Width of Bolt Spacing [Max] | 9 in |
| Weight | 164.0 LB |

