- 6" Roll Diameter
- Three Rolls, Equal Length
- Rubber
- CEMA Class E - Heavy Duty
- for 42" Belt Width
| Width of Bolt Spacing [Max] | 12 in |
| Roller Dia. | 6 in |
| Belt Width | 42 in |
| Lubrication | Factory Sealed |
| Roller Length | 15.5 in |
| Roll Type | Three Rolls, Equal Length |
| Bolt Hole Spacing - Width [Min] | 9 in |
| Bearing Type | Tapered Roller Bearing |
| Idler Type | Impact Idler |
| Trough Angle [Nom] | 20 ° |
| Overall Height | 15.94 in |
| Installed Options | None |
| Bracket Length | 56 in |
| Bracket Width | 12 in |
| Roller Span | 46.56 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Center Roll Height | 10.44 in |
| Roller Material | Rubber |
| Bolt Hole Spacing - Length | 51 in |
| Weight | 165.0 LB |

