- 6" Roll Diameter
- One Roll
- Steel
- CEMA Class E - Heavy Duty
- for 36" Belt Width
| Roller Length | 40 in |
| Bracket Width | 9 1/4 in |
| Bracket Length | 49 1/2 in |
| Width of Bolt Spacing [Max] | 9 1/4 in |
| Trough Angle [Nom] | 0 ° |
| Roller Dia. | 6 in |
| Roller Span | 45.88 in |
| Lubrication | Factory Sealed |
| Center Roll Height | 6 in |
| Idler Type | Return Training Idler (Live Shaft) |
| Bearing Type | Tapered Roller Bearing |
| Roller Material | Steel |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 36 in |
| Installed Options | None |
| Overall Height | 7 in |
| Bolt Hole Spacing - Width [Min] | 7.12 in |
| Bolt Hole Spacing - Length | 45 in |
| Roll Type | One Roll |
| Weight | 96.0 LB |

