- 6" Roll Diameter
- One Roll
- Steel
- CEMA Class E - Heavy Duty
- for 48" Belt Width
| Roller Material | Steel |
| Roller Dia. | 6 in |
| Installed Options | None |
| Belt Width | 48 in |
| Roller Length | 51.88 in |
| Bearing Type | Tapered Roller Bearing |
| Roller Span | 57.38 in |
| Trough Angle [Nom] | 0 ° |
| Bracket Width | 12 3/4 in |
| Lubrication | Factory Sealed |
| Center Roll Height | 14.56 in |
| Idler Type | Return Training Idler w/* Actuating Shoe |
| Roll Type | One Roll |
| Bolt Hole Spacing - Length | 57 in |
| Width of Bolt Spacing [Max] | 12 3/4 in |
| Bolt Hole Spacing - Width [Min] | 9 in |
| Overall Height | 18.56 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Bracket Length | 60 1/2 in |
| Weight | 337.0 LB |

