- 6" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class E - Heavy Duty
- for 60" Belt Width
| Belt Width | 60 in |
| Bearing Type | Tapered Roller Bearing |
| Lubrication | Factory Sealed |
| Installed Options | None |
| Bracket Length | 71 in |
| Width of Bolt Spacing [Max] | 12.120 in |
| Roller Span | 58.19 in |
| Roller Dia. | 6 in |
| Bolt Hole Spacing - Width [Min] | 8.62 in |
| Roll Type | Three Rolls, Equal Length |
| Roller Material | Steel |
| Bolt Hole Spacing - Length | 69 in |
| Center Roll Height | 11.31 in |
| Bracket Width | 12.12 in |
| Overall Height | 26.56 in |
| Trough Angle [Nom] | 35 ° |
| Idler Type | Self Aligning Troughing Idler |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Length | 21.38 in |
| Weight | 342.0 LB |

