- 6" Roll Diameter
- Two Rolls, Equal Length
- Steel
- CEMA Class E - Heavy Duty
- for 60" Belt Width
| Bolt Hole Spacing - Length | 69 in |
| Belt Width | 60 in |
| Lubrication | Factory Sealed |
| Installed Options | None |
| Roller Length | 31.56 in |
| Bracket Length | 72.12 in |
| Bearing Type | Tapered Roller Bearing |
| Width of Bolt Spacing [Max] | 12 in |
| Overall Height | 19.75 in |
| Roller Dia. | 6 in |
| Bolt Hole Spacing - Width [Min] | 9 in |
| Bracket Width | 12 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roll Type | Two Rolls, Equal Length |
| Roller Span | 63 3/4 in |
| Trough Angle [Nom] | 10 ° |
| Roller Material | Steel |
| Idler Type | V-Return Idler |
| Weight | 211.0 LB |

