- 6" Roll Diameter
- Two Rolls, Equal Length
- Steel
- CEMA Class E - Heavy Duty
- for 42" Belt Width
| Bearing Type | Tapered Roller Bearing |
| Bracket Length | 54.12 in |
| Roller Length | 22.62 in |
| Roller Span | 46.12 in |
| Belt Width | 42 in |
| Overall Height | 18.19 in |
| Installed Options | None |
| Width of Bolt Spacing [Max] | 12 in |
| Trough Angle [Nom] | 10 ° |
| Bolt Hole Spacing - Width [Min] | 9 in |
| Bracket Width | 12 in |
| Roller Dia. | 6 in |
| Roller Material | Steel |
| Bolt Hole Spacing - Length | 51 in |
| Idler Type | V-Return Idler |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roll Type | Two Rolls, Equal Length |
| Lubrication | Factory Sealed |
| Weight | 153.0 LB |

