- 7" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class E - Heavy Duty
- for 72" Belt Width
| Roller Material | Steel |
| Bolt Hole Spacing - Length | 81 in |
| Belt Width | 72 in |
| Installed Options | None |
| Roll Type | Three Rolls, Equal Length |
| Bolt Hole Spacing - Width [Min] | 9 in |
| Width of Bolt Spacing [Max] | 12 in |
| Idler Type | Troughing Idler |
| Bearing Type | Tapered Roller Bearing |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Span | 61.31 in |
| Lubrication | Factory Sealed |
| Center Roll Height | 11.62 in |
| Roller Dia. | 7 in |
| Roller Length | 25.25 in |
| Trough Angle [Nom] | 45 ° |
| Bracket Length | 83 1/2 in |
| Overall Height | 29.56 in |
| Bracket Width | 12 in |
| Weight | 315.0 LB |

