- 7" Roll Diameter
- Three Rolls, Unequal Length
- Steel
- CEMA Class E - Heavy Duty
- for 36" Belt Width
| Belt Width | 36 in |
| Trough Angle [Nom] | 20 ° |
| Idler Type | Picking Table Idler |
| Bracket Length | 50 1/2 in |
| Installed Options | None |
| Bolt Hole Spacing - Length | 45 in |
| Roll Type | Three Rolls, Unequal Length |
| Bolt Hole Spacing - Width [Min] | 9 in |
| Roller Span | 40.81 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 7 in |
| Roller Material | Steel |
| Lubrication | Factory Sealed |
| Width of Bolt Spacing [Max] | 12 in |
| Bearing Type | Tapered Roller Bearing |
| Bracket Width | 12 in |
| Overall Height | 13.56 in |
| Roller Length | 25.25 in |
| Center Roll Height | 10.44 in |
| Weight | 167.0 LB |

