- 7" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class E - Heavy Duty
- for 48" Belt Width
| Bracket Length | 63.31 in |
| Roller Length | 17.56 in |
| Roll Type | Three Rolls, Equal Length |
| Idler Type | Adjustable Transistion Idler |
| Center Roll Height | 11.81 in |
| Roller Material | Steel |
| Bolt Hole Spacing - Width [Min] | 9 in |
| Width of Bolt Spacing [Max] | 12 in |
| Roller Span | 55.31 in |
| Trough Angle [Min] | 10 ° |
| Bearing Type | Tapered Roller Bearing |
| Lubrication | Factory Sealed |
| Overall Height | 22.31 in |
| Trough Angle [Max] | 35 ° |
| Bolt Hole Spacing - Length | 57 in |
| Bracket Width | 12 in |
| Roller Dia. | 7 in |
| Belt Width | 48 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Weight | 271.0 LB |

