- 7" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class E - Heavy Duty
- for 42" Belt Width
| Width of Bolt Spacing [Max] | 12.120 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Installed Options | None |
| Bracket Length | 54 in |
| Belt Width | 42 in |
| Lubrication | Factory Sealed |
| Roller Span | 48.06 in |
| Idler Type | Self Aligning Troughing Idler |
| Bearing Type | Tapered Roller Bearing |
| Overall Height | 19.38 in |
| Center Roll Height | 11.81 in |
| Roller Material | Steel |
| Bolt Hole Spacing - Length | 51 in |
| Roll Type | Three Rolls, Equal Length |
| Roller Length | 15.56 in |
| Roller Dia. | 7 in |
| Bolt Hole Spacing - Width [Min] | 8.62 in |
| Trough Angle [Nom] | 20 ° |
| Bracket Width | 12.12 in |
| Weight | 304.0 LB |

