- 7" Roll Diameter
- One Roll
- Rubber
- CEMA Class E - Heavy Duty
- for 72" Belt Width
| Lubrication | Factory Sealed |
| Trough Angle [Nom] | 0 ° |
| Bolt Hole Spacing - Length | 81 in |
| Bearing Type | Tapered Roller Bearing |
| Center Roll Height | 7 in |
| Roller Length | 76.5 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Span | 76 1/2 in |
| Installed Options | None |
| Roll Type | One Roll |
| Overall Height | 5.5 in |
| Belt Width | 72 in |
| Bracket Width | 9 1/4 in |
| Roller Material | Rubber |
| Bracket Length | 85 1/2 in |
| Idler Type | Return Training Idler (Live Shaft) |
| Roller Dia. | 7 in |
| Width of Bolt Spacing [Max] | 9.25 in |
| Bolt Hole Spacing - Width [Min] | 7.12 in |
| Weight | 374.0 LB |

