- 7" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class E - Heavy Duty
- for 72" Belt Width
| Bracket Length | 84 in |
| Width of Bolt Spacing [Max] | 12.120 in |
| Bracket Width | 12.12 in |
| Idler Type | Carrying Training Idler w/ * Actuating Shoe |
| Bolt Hole Spacing - Width [Min] | 8.62 in |
| Bearing Type | Tapered Roller Bearing |
| Trough Angle [Nom] | 35 ° |
| Overall Height | 25.25 in |
| Roller Material | Steel |
| Installed Options | None |
| Roll Type | Three Rolls, Equal Length |
| Center Roll Height | 12 1/2 in |
| Roller Dia. | 7 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 72 in |
| Roller Span | 70 1/4 in |
| Roller Length | 25.25 in |
| Bolt Hole Spacing - Length | 81 in |
| Lubrication | Factory Sealed |
| Weight | 473.0 LB |

