- 7" Roll Diameter
- Two Rolls, Equal Length
- Steel
- CEMA Class E - Heavy Duty
- for 36" Belt Width
| Trough Angle [Nom] | 10 ° |
| Bearing Type | Tapered Roller Bearing |
| Roller Span | 40 1/4 in |
| Roll Type | Two Rolls, Equal Length |
| Roller Length | 19.62 in |
| Bracket Width | 12 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Idler Type | V-Return Idler |
| Width of Bolt Spacing [Max] | 12 in |
| Overall Height | 17.31 in |
| Belt Width | 36 in |
| Roller Material | Steel |
| Bolt Hole Spacing - Length | 45 in |
| Bolt Hole Spacing - Width [Min] | 9 in |
| Lubrication | Factory Sealed |
| Bracket Length | 48.12 in |
| Roller Dia. | 7 in |
| Installed Options | None |
| Weight | 160.0 LB |

