- 7" Roll Diameter
- Two Rolls, Equal Length
- Steel
- CEMA Class E - Heavy Duty
- for 72" Belt Width
| Bolt Hole Spacing - Width [Min] | 9 in |
| Roller Material | Steel |
| Roller Dia. | 7 in |
| Bolt Hole Spacing - Length | 81 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roll Type | Two Rolls, Equal Length |
| Trough Angle [Nom] | 10 ° |
| Roller Span | 75.56 in |
| Bracket Width | 12 in |
| Belt Width | 72 in |
| Bearing Type | Tapered Roller Bearing |
| Roller Length | 37.56 in |
| Bracket Length | 84.12 in |
| Lubrication | Factory Sealed |
| Idler Type | V-Return Idler |
| Installed Options | None |
| Overall Height | 21.5 in |
| Width of Bolt Spacing [Max] | 12 in |
| Weight | 287.0 LB |

