- Short Handle Faucet
- 1 1/2 in (NPT) Inlet
features
- Machined and lapped brass faceplate for smooth operation and perfect seal
- 45° to 60° discharge for optimum flow control
- Short, sturdy 2" metal stamped handle provides easy flow control
- Brass faceplate designed for oval discharge to ensure no splashing
| Finish | Black Enamel |
| Designated Fluid | Heavy Oils, Light Grease, Varnish, Molasses, Honey, Cream, Non-Flammable Viscous Fluids |
| Inlet Size | 1 1/2 in NPT |
| Body Material | Cast Iron |
| Weight | 2.92 LB |

