- Chain Series 815
- Chain Pitch 1 1/2 in
- Module Width 3 1/4 in
- Pin Material
features
- Surface hardness of HRC 26-30
- High corrosion and wear resistance
- Extremely flat and best surface finish
- Highest ultimate yield loading capability
- Typically used in pressureless combiners and excessively long conveyors.
- Improved product stability, especially for P.E.T.
| Module Width | 3.25 in |
| Chain Pitch | 1.5 in |
| Pin Diameter | 6.35 mm |
| Chain Series | 815 |
| Type | Straight Running, Flat Top, Single Hinge |
| Pin Material | SPM |
| Material | Metal |
| Weight | 1.74 LB |
| EAN or UPC | 787405763500 |

