- Conveyor Chain
- Low Friction Flight Material
- One Piece Construction
- Tab Style
- White Color
features
- Crate conveyor chain.
- LFW (white in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications.
- Ferritic stainless steel pin.
| Material | Plastic |
| Style | Tab |
| Color | White |
| Pin Material | SPM |
| Pin Diameter | 9.5 mm |
| Chain Pitch | 3.25 in |
| Weight | 2.31 LB |
| EAN or UPC | 787405065598 |

