- Chain Series 820
- Chain Pitch 1 1/2 in
- Module Width 6 in
- Pin Material Austenitic Stainless Steel
- Brown
features
- LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications.
- Special austenitic stainless steel pins with higher tensile strength and improved surface hardness.
| Chain Series | 820 |
| Material | Plastic |
| Pin Diameter | 6.35 mm |
| Module Width | 6 in |
| Chain Pitch | 1.5 in |
| Color | Brown |
| Type | Straight Running, Flat Top, One Piece |
| Pin Material | Austenitic Steel |
| Weight | 0.879 LB |
| EAN or UPC | 726166147914 |

