- Chain Series 831
- Chain Pitch 1 1/2 in
- Module Width 4 1/2 in
- Pin Material Austenitic Stainless Steel
- Brown
features
- LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications.
- Special austenitic stainless steel pins with higher tensile strength and improved surface hardness.
| Package Type | 10 Feet |
| Type | Single Hinge |
| Pin Diameter | 6.35 mm |
| Thickness | 0.1900 in |
| Chain Pitch | 1 1/2 in |
| Low Friction | Yes |
| Module Wt. | 0.86 lb |
| Color | Light Brown, Brown |
| Material | Plastic |
| Chain Series | 831 |
| Pin Material | Austenitic Steel |
| Module Width | 4 1/2 in |
| Weight | 0.794 LB |
| EAN or UPC | 726166148089 |
-
Pre-Packed Quantities


