- Idler Wheel
- Split Style
- 820 Chain No.
- 21 Teeth
- 25 mm Bore Size
features
- Quickly replaceable, reinforced version, high wear and
| No. of Teeth | 21 |
| Chain Pitch | 1.5 in, 38.1 mm |
| Outside Dia. | 129.8 mm |
| Bore Size | 0.98 in, 25 mm |
| Bore Shape | Round |
| Pitch Diameter | 5.03 in, 127.8 mm |
| Material | Reinforced Polyamide |
| Sprocket Series | 820 |
| Molded or Machined | Molded |
| Chain No. | 820 |
| S-Dim | 2.67 in, 67.8 mm |
| Split or Solid | Split |
| Style | Split |
| Bore Type | Return |
| Weight | 1.23 LB |
| EAN or UPC | 726166191047 |

