- Idler Wheel
- One Piece Style
- 820 Chain No.
- 19 Teeth
- 35 mm Bore Size
features
- Reinforced Polyamide.
- Closed structure, easier to clean and to disinfect.
- Quick and easy replacement.
| Style | One Piece |
| Inch/Metric | Metric |
| No. of Teeth | 19 |
| Pitch Diameter | 4.62 in, 117.3 mm |
| Split or Solid | One Piece |
| Flanged | No |
| Bore Shape | Round |
| Chain Pitch | 1.5 in, 38.1 mm |
| Outside Diameter | 4.606 in, 117 mm |
| Sprocket Series | 820 |
| Material | Reinforced Polyamide |
| Chain No. | 820 |
| Bore Size | 1.378 in, 35 mm |
| Outside Dia. | 117 mm |
| Bore Type | Return |
| Molded or Machined | Molded |
| S-Dim | 2.465 in, 62.6 mm |
| Construction | Molded - One Piece |
| Weight | 0.4 LB |

