- Idler Wheel
- One Piece Style
- 880T Chain No.
- 10 Teeth
- 25 mm Bore Size
features
- Reinforced Polyamide.
- Closed structure, easier to clean and to disinfect.
- Quick and easy replacement.
| No. of Teeth | 10 |
| Construction | Molded - One Piece |
| Bore Shape | Round |
| Bore Size | 1 in, 25 mm |
| Chain Pitch | 1.5 in, 38.1 mm |
| Split or Solid | One Piece |
| Flanged | No |
| Inch/Metric | Metric |
| Outside Diameter | 5.11 in, 129.8 mm |
| Bore Type | Return |
| Molded or Machined | Molded |
| Outside Dia. | 129.8 mm |
| Style | One Piece |
| Pitch Diameter | 123.3 mm |
| Sprocket Series | 880 |
| S-Dim | 2.701 in, 68.6 mm |
| Material | Polyamide |
| Weight | 0.63 LB |

