- 67 Outer Dia. (mm)
- 18 Shaft Dia. (mm)
- HDPE Material
features
- Return roller with rubber for chain and belts.
- Reduced noise level with rubber
- Very low friction coefficient.
- No liquid absorption.
- Excellent wear and chemical resistance.
- Completely closed structure, easier to clean and disinfect.
- Watertight
- Polyethylene material
| Measurement System | Universal |
| O.D. | 2.64 in, 67 mm |
| Length | 3.25 in, 82.5 mm |
| Rubber Material | TPR |
| Color | Green |
| Type | Watertight Roller W/ Rubber Surface |
| Bore Size | 18 mm |
| Shaft Dia. | 0.688 in, 18 mm |
| Material | HDPE |
| Outside Dia. [Min] | 67 mm |
| Weight | 0.695 LB |
| EAN or UPC | 787405102637 |

