- 60 Outer Dia. (mm)
- 20 Shaft Dia. (mm)
- HDPE Material
features
- Return reller with flange for chain and belts.
- Very low friction coefficient.
- No liquid absorption.
- Excellent wear and chemical resistance.
- Completely closed structure, easier to clean and disinfect.
- Watertight
- Polyethylene material
| Flange Thickness | 2 mm |
| Measurement System | Universal |
| Material | HDPE |
| Flange Diameter | 2.95 in, 75 mm |
| Bore Size | 20 mm |
| Length | 3.38 in, 85.8 mm |
| O.D. | 2.36 in, 60 mm |
| Type | Watertight Roller |
| Shaft Dia. | 20 mm |
| Outside Dia. [Min] | 60 mm |
| Color | Green |
| Weight | 1.0 LB |
| EAN or UPC | 787405102736 |

