- 70 Outer Dia. (mm)
- 18 Shaft Dia. (mm)
- HDPE Material
features
- Flange for return rollers.
- No liquid absorption.
- Excellent wear and chemical resistance
- Polypropylene material.
| Shaft Dia. | 0.688 in, 18 mm |
| Measurement System | Universal |
| Bore Size | 18 mm |
| Length | 2 mm |
| Flange Thickness | 2 mm |
| Flange Diameter | 2.75 in, 70 mm |
| Type | Guide Flange |
| Material | HDPE |
| Color | Green |
| Outside Dia. [Min] | 70 mm |
| O.D. | 70 mm |
| Weight | 0.02 LB |
| EAN or UPC | 787405102804 |

