- Idler Wheel
- One Piece Style
- 820 Chain No.
- 23 Teeth
- 30 mm Bore Size
features
- Reinforced Polyamide.
- Closed structure, easier to clean and to disinfect.
- Quick and easy replacement.
| No. of Teeth | 23 |
| Bore Shape | Round |
| S-Dim | 2.937 in, 74.6 mm |
| Style | One Piece |
| Inch/Metric | Metric |
| Outside Diameter | 5.598 in, 142.2 mm |
| Flanged | No |
| Split or Solid | One Piece |
| Pitch Diameter | 5.56 in, 141.2 mm |
| Construction | Molded - One Piece |
| Outside Dia. | 142.2 mm |
| Bore Size | 1.181 in, 30 mm |
| Molded or Machined | Molded |
| Bore Type | Return |
| Chain No. | 820 |
| Chain Pitch | 1.5 in, 38.1 mm |
| Sprocket Series | 820 |
| Material | Reinforced Polyamide |
| Weight | 1.48 LB |
| EAN or UPC | 726166192198 |

