- Conveyor Sprocket
- Split Sprocket Style
- 800 Chain Number
- 25 Teeth
- 18 mm Bore Size
features
- Polyamide, stainless steel screws, zinc plated nuts.
- Closed structure, easier to clean and to disinfect.
- Split for quick and easy replacement.
| Bore Shape | Round |
| Sprocket Series | 800 |
| Chain No. | 800 |
| Material | Polyamide |
| Bore Type | Return |
| Split or Solid | Split |
| Inch/Metric | Metric |
| Sprocket Style | Split |
| Outside Dia. | 154 mm |
| Pitch Diameter | 6.032 in, 153.21 mm |
| Construction | Machined - Split |
| Flanged | No |
| No. of Strands | 1 |
| Molded or Machined | Machined |
| S-Dim | 3.142 in, 79.8 mm |
| Outside Diameter | 6.063 in, 154 mm |
| Chain Pitch | 1.5 in, 38.1 mm |
| No. of Teeth | 25 |
| Bore Size | 0.906 in, 23 mm |
| Weight | 3.605 LB |
| EAN or UPC | 726166149574 |

