- Conveyor Sprocket
- Split Sprocket Style
- 815 Chain Number
- 17 Teeth
- 18 mm Bore Size
features
- Polyamide, stainless steel screws, zinc plated nuts.
- Closed structure, easier to clean and to disinfect.
- Split for quick and easy replacement.
| No. of Strands | 1 |
| Split or Solid | Split |
| Sprocket Series | 815 |
| Bore Size | 23 mm |
| Construction | Machined - Split |
| Inch/Metric | Metric |
| Chain No. | 815 |
| Material | Polyamide |
| Outside Dia. | 103.9 mm |
| Chain Pitch | 1.5 in, 38.1 mm |
| Bore Type | Return |
| S-Dim | 2.2 in, 55.9 mm |
| Molded or Machined | Machined |
| Sprocket Style | Split |
| No. of Teeth | 17 |
| Bore Shape | Round |
| Pitch Diameter | 4.15 in, 105.5 mm |
| Flanged | No |
| Weight | 0.7 LB |
| EAN or UPC | 787405103474 |

