- 25 Teeths
- 23 mm Bore Size
- 6.03 in Pitch Diameter
features
- Polyamide, stainless steel screws, zinc plated nuts.
- Closed structure, easier to clean and to disinfect.
- Split for quick and easy replacement.
| Sprocket Style | Split |
| Construction | Machined - Split |
| Molded or Machined | Machined |
| Material | Polyamide |
| Pitch Diameter | 6.03 in, 153.2 mm |
| Flanged | No |
| Inch/Metric | Metric |
| Sprocket Series | 815 |
| No. of Strands | 1 |
| No. of Teeth | 25 |
| Outside Dia. | 154 mm |
| Chain Pitch | 1.5 in, 38.1 mm |
| Split or Solid | Split |
| Bore Shape | Round |
| S-Dim | 3.14 in, 79.8 mm |
| Chain No. | 815 |
| Bore Type | Return |
| Bore Size | 23 mm |
| Weight | 1.32 LB |
| EAN or UPC | 726166182151 |

