- 25 Teeths
- 23 mm Bore Size
- 6.03 in Pitch Diameter
features
- Polyamide, stainless steel screws, zinc plated nuts.
- Closed structure, easier to clean and to disinfect.
- Split for quick and easy replacement.
| Molded or Machined | Machined |
| Construction | Machined - Split |
| Bore Size | 23 mm |
| S-Dim | 3.14 in, 79.8 mm |
| Sprocket Style | Split |
| Inch/Metric | Metric |
| Bore Shape | Round |
| No. of Strands | 1 |
| Chain No. | 820 |
| Chain Pitch | 1.5 in, 38.1 mm |
| Bore Type | Return |
| Outside Dia. | 154 mm |
| Material | Polyamide |
| Split or Solid | Split |
| No. of Teeth | 25 |
| Pitch Diameter | 6.03 in, 153.2 mm |
| Sprocket Series | 820 |
| Flanged | No |
| Screw Diameters Socket Set Screw | M10 |
| Socket HD Cap Screw | M6 |
| Flat Head & Button Cap Screw | M8 |
| Weight | 1.15 LB |
| EAN or UPC | 726166182106 |

