- 23 Teeths
- 23 mm Bore Size
- 5.56 in Pitch Diameter
features
- Polyamide, stainless steel screws, zinc plated nuts.
- Closed structure, easier to clean and to disinfect.
- Split for quick and easy replacement.
| S-Dim | 2.91 in, 73.8 mm |
| Split or Solid | Split |
| Material | Polyamide |
| Construction | Machined - Split |
| Sprocket Series | 881 |
| Hub Dia. | 90 mm |
| Bore Size | 23 mm |
| No. of Teeth | 23 |
| Chain No. | 881 |
| Flanged | No |
| Sprocket Style | Split |
| Pitch Diameter | 5.56 in, 141.2 mm |
| Chain Pitch | 1.5 in, 38.1 mm |
| No. of Strands | 1 |
| Bore Type | Return |
| Inch/Metric | Metric |
| Outside Dia. | 142 mm |
| Bore Shape | Round |
| Molded or Machined | Machined |
| Socket HD Cap Screw | M8 |
| Flat Head & Button Cap Screw | M10 |
| Screw Diameters Socket Set Screw | M12 & M14 |
| Weight | 1.325 LB |
| EAN or UPC | 726166149703 |

