- Mounting Top
- Reinforced Polyamide, 304 Stainless Steel Eyebolt, Screw, Nut, Washer & Nut, Nickel Plated Brass Hexagonal Bushing Material
- W/ Knob
- 14 mm Bore Size
| Cap Material | Stainless Steel |
| Knob Material | Reinforced Polyamide |
| Bore Size | 14 mm |
| Weight | 0.01 LB |
| EAN or UPC | 726166252045 |

