- Guide Rail Bracket
- Side Guide Bracket Hardware Type
| Bore Size | 12 mm |
| Series | 79W30 |
| Hardware Type | Side Guide Bracket |
| Weight | 0.97 LB |
| EAN or UPC | 787405105614 |
| Bore Size | 12 mm |
| Series | 79W30 |
| Hardware Type | Side Guide Bracket |
| Weight | 0.97 LB |
| EAN or UPC | 787405105614 |