- Swivel Cap Assembly
- Stainless Steel Cap Material
- 5/8" Rod Size
- 4.21" High
| Cap Dia. | 1.18 in |
| Rod Size | 5/8 in |
| Cap Material | Stainless Steel |
| Knob Material | Polyamide |
| Weight | 1.39 LB |
| EAN or UPC | 787405107090 |
| Cap Dia. | 1.18 in |
| Rod Size | 5/8 in |
| Cap Material | Stainless Steel |
| Knob Material | Polyamide |
| Weight | 1.39 LB |
| EAN or UPC | 787405107090 |