Skip to content Skip to navigation menu
61W38 Series Guide Rail Bracket

13215

61W38 Series Guide Rail Bracket
Item #103224746
  • Guide Rail Bracket
  • Side Guide Bracket W/ Eyebolt & High Knob Hardware Type
61W38 Series Guide Rail Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Guide Rail Bracket
  • Side Guide Bracket W/ Eyebolt & High Knob Hardware Type
Hardware Type Side Guide Bracket W/ Eyebolt & High Knob
Series 61W38
Bore Size 12 mm
Weight 0.29 LB
EAN or UPC 787405107755
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison