- Hand Knob
- Male
- M10 Thread
- Reinforced Polyamide, Nickel Plated Brass Hexagonal Insert Material
| Material | Reinforced Polyamide |
| Overall Length | 54 mm |
| Thread | M10 |
| Male / Female | Male |
| Weight | 0.69 LB |
| EAN or UPC | 787405109049 |
| Material | Reinforced Polyamide |
| Overall Length | 54 mm |
| Thread | M10 |
| Male / Female | Male |
| Weight | 0.69 LB |
| EAN or UPC | 787405109049 |