- Hand Knob
- Female
- M10 Thread
- Reinforced Polyamide W/ Nickel Plated Brass Insert Material
| Material | Reinforced Polyamide |
| Male / Female | Female |
| Overall Length | 41 mm |
| Thread | M10 |
| Weight | 0.055 LB |
| EAN or UPC | 787405110953 |
| Material | Reinforced Polyamide |
| Male / Female | Female |
| Overall Length | 41 mm |
| Thread | M10 |
| Weight | 0.055 LB |
| EAN or UPC | 787405110953 |