- Mounting Top
- Reinforced Polyamide, 304 Stainless Steel Screws & Heads Material
- W/ Knob
- 12 mm Bore Size
| Bore Size | 12 mm |
| Cap Material | Stainless Steel |
| Knob Material | Reinforced Polyamide |
| Weight | 0.24 LB |
| EAN or UPC | 787405113572 |
| Bore Size | 12 mm |
| Cap Material | Stainless Steel |
| Knob Material | Reinforced Polyamide |
| Weight | 0.24 LB |
| EAN or UPC | 787405113572 |