- Mounting Top
- Reinforced Polyamide, 304 Stainless Steel Screws & Heads Material
- 16 mm Bore Size
| Cap Material | Stainless Steel |
| Bore Size | 16 mm |
| Knob Material | Reinforced Polyamide |
| Weight | 0.22 LB |
| EAN or UPC | 787405113596 |
| Cap Material | Stainless Steel |
| Bore Size | 16 mm |
| Knob Material | Reinforced Polyamide |
| Weight | 0.22 LB |
| EAN or UPC | 787405113596 |